ST
SIMPLE GREEN

Disinfectant and Sanitizer, 5 gal. Pail, Sweet Lavender Pine Liquid, Concentrated, 1 EA

  • Item # 423M63
  • My Part #
  • Mfr. Model # 3380100101005
  • Catalog Page # N/A
  • UNSPSC # 47131821
Disinfectant and Sanitizer, 5 gal. Pail, Sweet Lavender Pine Liquid, Concentrated, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Simple GreenĀ® d Pro 3 Plus is an antibacterial cleaner that disinfects while simultaneously cleaning and deodorizing. The hospital-grade formula features a uniquely extensive kill list of over 75 different bacteria, viruses and fungi, including antibiotic-resistant superbugs, providing protection against a wide variety of highly contagious and potentially deadly pathogens. The broad-spectrum, bloodborne pathogen compliant formula is proven effective against HIV, MRSA, Staph, E. Coli, Cold, Flu, Athlete's Foot fungus and more. Pro 3 Plus is a virucide, bactericide, fungicide and mildewstat with a high level of active ingredients to ensure performance.

View More

Technical Specs

  • Item - Disinfectants and Sanitizers Disinfectant and Sanitizer
  • Primary Chemical None
  • Cleaner Container Type Pail
  • Cleaner Container Size 5 gal.
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:64
  • Fragrance Sweet Lavender Pine
  • Cleaner Form Liquid
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Standards EPA
  • Effective to Remove Bacteria, Fungi, Virus
  • Chemical Series No Series
  • VOC Content 0.63%
  • Flash Point 201 Degrees F
  • Features Deodorizer, Fungicide, Mildewstat, Virucide
  • Contains Didecyl Dimethyl Ammonium Chloride
  • Item Disinfectant/Sanitizer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: NY.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.