ST
SIMPLE GREEN

Cleaner/Degreaser, 1 gal Cleaner Container Size, Jug Cleaner Container Type, Unscented Fragrance

  • Item # 6WB64
  • My Part #
  • Mfr. Model # 0110000413406
  • Catalog Page # N/A
  • UNSPSC # 47131821
Cleaner/Degreaser,  1 gal Cleaner Container Size,  Jug Cleaner Container Type,  Unscented Fragrance close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Chemicals~Degreasers


$28.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extreme Simple Green® Aircraft and Precision Cleaner cleans and degreases without corrosive chemicals. Its high soil capacity, superior grease-cutting ability and clean rinsing formula prevents redeposition of soils, ensuring fast precision cleaning.

Key features:
• Cuts through tough, built-up grease, oil, dirt, and more without corrosive chemicals
• Meets a variety of aircraft testing specifications
• High soil capacity, superior grease-cutting ability and clean rinsing formula
• Cost effective concentrate can be used manually or with cleaning equipment
• Extreme Simple Green Aircraft & Precision Cleaner is ideal for use on engines, aircraft, vehicles, metals, plastics, high-tech alloys and more. Safe for structural metals, hoses, seals and factory finishes.

Where to use:
• Ideal for a wide range of industries including aviation, oil, gas, power, mining, manufacturing, automotive, transportation and engineering
• Cut through tough grease, oils, built-up grime and residue on aircraft, equipment, engines, machinery, vehicles, wind turbines and more
• Clean and maintain structural metals, hoses, seals, and factory finishes without risk of hydrogen embrittlement or corrosion
• Clean rinsing formula is perfect for surface-prep prior to painting, plating or welding and leaves surfaces perfectly finished for parts assembly, waxing and more
• The concentrated formula, available in the gallon or larger sizes, is easily and economically diluted for use in cleaning equipment such as floor scrubbers, dip tanks, carpet extractors, pressure washers, parts washers, rack systems and foamers

Directions for use:
• For cleaning anything other than factory-finished aircraft surfaces, always spot test first. For best results dilute the concentrate with softened/distilled or demineralized ambient temperature water whenever possible.
• Do not allow product to dry on surface. Do not clean over asphalt.
• Maximum dilution for non-corrosion to metals is 1:13 (7.1% solution)

Dilution instructions:
Heavy Cleaning - Heavily soiled aircraft leading edges, blow-by, belly oil, wax remover, and as a soak for gasket adhesives removal: 1 Part Extreme Simple Green to 1 Part Water
Medium Cleaning - Parts washing, engine cleaning, concrete cleanup, heavily soiled floors, traffic areas, and tool clean-up: 1 Part Extreme Simple Green to 3 Parts Water
Light Cleaning - General hand wash of aircraft and vehicles routine cleanings of floors, and regular maintenance of walls, counters and more: 1 Part Extreme Simple Green to 13 Parts Water

Application instructions:
1) Dilute Extreme Simple Green with water per chart on label.
2) Spray or sponge solution onto objects or dip them into the solution.
3) Allow product to penetrate the soil. Heavy soils may require scrubbing.
4) Damp wipe or rinse with water.
5) Repeat if needed.

View More

Technical Specs

  • Item - Degreasers Cleaner/Degreaser
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Jug
  • Cleaner Container Size 1 gal
  • Fragrance Unscented
  • Cleaner VOC Range Less Than or Equal to 10% / 10g/L
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution 1:10 to 1:50
  • Cleaner NSF Rating Not Rated
  • Cleaner Form Liquid
  • Nonflammable Yes
  • Primary Chemical Alcohol
  • Chemical Series No Series
  • Cleaner Application Aircraft, Facility Maintenance
  • Cleaner Solvent Base Water Based
  • VOC Content SCAQMD Method 313, 2.04 Percent
  • Standards Boeing Spec D6-17487P for Aircraft Exterior and General Cleaning, HMIS, NFPA
  • Item Cleaner Degreaser
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products