Skip Content

 
SIMONDS

Round File

Round File close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Round File 
  • Profile Shape Round 
Pattern
Please Select
Length
Please Select
Profile Name
Please Select
Cut Type
Please Select
Finish
Please Select
Diameter
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
  • SIMONDS 
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Pattern
Length
Profile Name
Cut Type
Finish
Diameter
Width
Price
Qty
Please use Qty box to add item(s) to cart.
73401000
American
10"
Round
Second/Double
Natural

$17.06 / each

Enter location to check availability
Catalog Page #  NA

Price $17.06 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 10"
  • Profile Name Round
  • Cut Type Second/Double
  • Finish Natural
73401500
American
10"
Round
Smooth/Double
Natural

$18.57 / each

Enter location to check availability
Catalog Page #  NA

Price $18.57 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 10"
  • Profile Name Round
  • Cut Type Smooth/Double
  • Finish Natural
73402500
American
12"
Round
Bastard/Double
Natural

$21.96 / each

Enter location to check availability
Catalog Page #  NA

Price $21.96 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 12"
  • Profile Name Round
  • Cut Type Bastard/Double
  • Finish Natural
73403000
American
12"
Round
Second/Double
Natural

$24.99 / each

Enter location to check availability
Catalog Page #  NA

Price $24.99 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 12"
  • Profile Name Round
  • Cut Type Second/Double
  • Finish Natural
73403500
American
12"
Round
Smooth/Double
Natural

$26.15 / each

Enter location to check availability
Catalog Page #  NA

Price $26.15 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 12"
  • Profile Name Round
  • Cut Type Smooth/Double
  • Finish Natural
73393000
American
4"
Round
Bastard/Double
Natural
5/32"

$9.56 / each

Enter location to check availability
Catalog Page #  NA

Price $9.56 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 4"
  • Profile Name Round
  • Cut Type Bastard/Double
  • Finish Natural
  • Diameter 5/32"
73393500
American
4"
Round
Second/Double
Natural

$10.68 / each

Enter location to check availability
Catalog Page #  NA

Price $10.68 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 4"
  • Profile Name Round
  • Cut Type Second/Double
  • Finish Natural
73394000
American
4"
Round
Smooth/Double
Natural

$14.86 / each

Enter location to check availability
Catalog Page #  NA

Price $14.86 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 4"
  • Profile Name Round
  • Cut Type Smooth/Double
  • Finish Natural
78396100
American
6"
Bastard
Black Oxide
7/32"

$7.87 / each

Enter location to check availability
Catalog Page #  NA

Price $7.87 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 6"
  • Cut Type Bastard
  • Finish Black Oxide
  • Diameter 7/32"
78400600
American
6"
Bastard
Black Oxide
3/8"
3/8"

$12.24 / each

Enter location to check availability
Catalog Page #  NA

Price $12.24 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 6"
  • Cut Type Bastard
  • Finish Black Oxide
  • Diameter 3/8"
  • Width 3/8"
78402600
American
6"
Bastard
Black Oxide
1/2"

$18.19 / each

Enter location to check availability
Catalog Page #  NA

Price $18.19 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 6"
  • Cut Type Bastard
  • Finish Black Oxide
  • Diameter 1/2"
78397100
American
6"
Smooth
Black Oxide
7/32"
7/32"

$6.61 / each

Enter location to check availability
Catalog Page #  NA

Price $6.61 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 6"
  • Cut Type Smooth
  • Finish Black Oxide
  • Diameter 7/32"
  • Width 7/32"
73396500
American
6"
Round
Second/Double
Natural

$11.13 / each

Enter location to check availability
Catalog Page #  NA

Price $11.13 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 6"
  • Profile Name Round
  • Cut Type Second/Double
  • Finish Natural
73397000
American
6"
Round
Smooth/Double
Natural

$12.07 / each

Enter location to check availability
Catalog Page #  NA

Price $12.07 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 6"
  • Profile Name Round
  • Cut Type Smooth/Double
  • Finish Natural
78398600
American
8"
Bastard
Black Oxide
5/16"
5/16"

$9.58 / each

Enter location to check availability
Catalog Page #  NA

Price $9.58 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 8"
  • Cut Type Bastard
  • Finish Black Oxide
  • Diameter 5/16"
  • Width 5/16"
78399600
American
8"
Smooth
Black Oxide
5/16"
5/16"

$11.78 / each

Enter location to check availability
Catalog Page #  NA

Price $11.78 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 8"
  • Cut Type Smooth
  • Finish Black Oxide
  • Diameter 5/16"
  • Width 5/16"
73399000
American
8"
Round
Second/Double
Natural

$12.89 / each

Enter location to check availability
Catalog Page #  NA

Price $12.89 / each

Technical Specs

  • Pattern American
  • Item Round File
  • Profile Shape Round
  • Length 8"
  • Profile Name Round
  • Cut Type Second/Double
  • Finish Natural
84159500
Swiss
6"
Round
#0/Double
Natural

$26.80 / each

Enter location to check availability
Catalog Page #  NA

Price $26.80 / each

Technical Specs

  • Pattern Swiss
  • Item Round File
  • Profile Shape Round
  • Length 6"
  • Profile Name Round
  • Cut Type #0/Double
  • Finish Natural
84159000
Swiss
6"
Round
#00/Double
Natural

$26.80 / each

Enter location to check availability
Catalog Page #  NA

Price $26.80 / each

Technical Specs

  • Pattern Swiss
  • Item Round File
  • Profile Shape Round
  • Length 6"
  • Profile Name Round
  • Cut Type #00/Double
  • Finish Natural
84160000
Swiss
6"
Round
#1/Double
Natural

$27.95 / each

Enter location to check availability
Catalog Page #  NA

Price $27.95 / each

Technical Specs

  • Pattern Swiss
  • Item Round File
  • Profile Shape Round
  • Length 6"
  • Profile Name Round
  • Cut Type #1/Double
  • Finish Natural
84163000
Swiss
8"
Round
#0/Double
Natural

$38.65 / each

Enter location to check availability
Catalog Page #  NA

Price $38.65 / each

Technical Specs

  • Pattern Swiss
  • Item Round File
  • Profile Shape Round
  • Length 8"
  • Profile Name Round
  • Cut Type #0/Double
  • Finish Natural
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms