Skip Content

 
SIMONDS

Flat File

Flat File close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Pattern American 
  • Item Flat File 
  • Profile Shape Rectangular 
Length
Please Select
Profile Name
Please Select
Cut Type
Please Select
Finish
Please Select
Diameter
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
  • SIMONDS 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Length
Profile Name
Cut Type
Finish
Diameter
Width
Price
Qty
Please use Qty box to add item(s) to cart.
78237100
12"
Smooth
Black Oxide
1-5/32"
1-5/32"

$24.92 / each

Enter location to check availability
Catalog Page #  NA

Price $24.92 / each

Technical Specs

  • Pattern American
  • Item Flat File
  • Profile Shape Rectangular
  • Length 12"
  • Cut Type Smooth
  • Finish Black Oxide
  • Diameter 1-5/32"
  • Width 1-5/32"
73236500
12"
Flat
Second/Double On Sides, Single On Sharp Edge
Natural

$27.85 / each

Enter location to check availability
Catalog Page #  NA

Price $27.85 / each

Technical Specs

  • Pattern American
  • Item Flat File
  • Profile Shape Rectangular
  • Length 12"
  • Profile Name Flat
  • Cut Type Second/Double On Sides, Single On Sharp Edge
  • Finish Natural
73237000
12"
Flat
Smooth/Double
Natural

$30.90 / each

Enter location to check availability
Catalog Page #  NA

Price $30.90 / each

Technical Specs

  • Pattern American
  • Item Flat File
  • Profile Shape Rectangular
  • Length 12"
  • Profile Name Flat
  • Cut Type Smooth/Double
  • Finish Natural
73239000
14"
Flat
Smooth/Double
Natural

$42.40 / each

Enter location to check availability
Catalog Page #  NA

Price $42.40 / each

Technical Specs

  • Pattern American
  • Item Flat File
  • Profile Shape Rectangular
  • Length 14"
  • Profile Name Flat
  • Cut Type Smooth/Double
  • Finish Natural
73227500
4"
Flat
Second/Double On Sides, Single On Sharp Edge
Natural

$13.53 / each

Enter location to check availability
Catalog Page #  NA

Price $13.53 / each

Technical Specs

  • Pattern American
  • Item Flat File
  • Profile Shape Rectangular
  • Length 4"
  • Profile Name Flat
  • Cut Type Second/Double On Sides, Single On Sharp Edge
  • Finish Natural
73228000
4"
Flat
Smooth/Double
Natural

$13.87 / each

Enter location to check availability
Catalog Page #  NA

Price $13.87 / each

Technical Specs

  • Pattern American
  • Item Flat File
  • Profile Shape Rectangular
  • Length 4"
  • Profile Name Flat
  • Cut Type Smooth/Double
  • Finish Natural
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms