Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIMONDS

Flat File, American, Bastard, 12 In. L

  • Item# 5ZGA9
  • Mfr. Model# 78236100
  • Catalog Page# N/A
  • UNSPSC# 27111902
Flat File,American,Bastard,12 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat File
  • Pattern American
  • Profile Shape Rectangular
  • Cut Type Bastard
  • Length 12"
  • Finish Black Oxide
  • Diameter 1-5/32"
  • Thickness 7/32"
  • Edges Single Cut
  • Teeth per Inch 17
  • Handle Design Tang
  • Application For Rapid Stock Removal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms