Skip Content

DV
SIMMONS

84" x 72" x 12" Cal King Mattress, Damask Outer Cover

  • Item # 45W695
  • My Part #
  • Mfr. Model # 700200130-1070
  • Catalog Page # 1308
  • UNSPSC # 56101508
Mattress,Pillow Top,Cal King close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mattresses

Product Details

The Pocketed Coil® spring technology allows each spring to move independently of the other, conforming to the sleeper's shape, and reducing disruptive movements. The Nano-Tex® feature repels liquids and stains, and prevents wetness from soaking into the bed. All mattresses are nonreturnable.
Note: Two box springs are required (available separately).

View More

Technical Specs

  • Item Mattress
  • Comfort Level Pillow Top
  • Size Cal King
  • Series Beautyrest
  • Width 72"
  • Length 84"
  • Mattress Height 12"
  • Coil Count 1024
  • Outer Cover Damask
  • Inner Material Pocketed Coil Springs
  • Standards 16 CFR 1633 Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Related Products