Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIMMONS

80" x 53" x 11" Plush Full XL Size Mattress

  • Item# 45W683
  • Mfr. Model# 700100573-1040
  • Catalog Page# 1571
  • UNSPSC# 56101508
80" x 53" x 11" Plush Full XL Size Mattress close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $538.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 67.12 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Pocketed Coil® spring technology allows each spring to move independently of the other, conforming to the sleeper's shape, and reducing disruptive movements. The Nano-Tex® feature repels liquids and stains, and prevents wetness from soaking into the bed. All mattresses are nonreturnable.

View More

Technical Specs

  • Item Mattress
  • Comfort Level Plush
  • Size Full XL
  • Series Beautyrest
  • Width 53"
  • Length 80"
  • Mattress Height 11"
  • Coil Count 704
  • Outer Cover Damask
  • Inner Material Pocketed Coil Springs
  • Standards 16 CFR 1633 Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK and HI

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.