Skip Content

DV
SIMMONS

80" x 53" x 9" Full XL Mattress, Damask Outer Cover

  • Item # 45W675
  • My Part #
  • Mfr. Model # 700090544-1040
  • Catalog Page # N/A
  • UNSPSC # 56101508
80" x 53" x 9" Full XL Mattress, Damask Outer Cover close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mattresses

Product Details

This incredibly firm mattress features innerspring coils and edge support, offering the ideal combination of softness and firmness, giving your guests a deep, restful sleep. The soft damask fabric cover helps make this mattress easy to maintain - no flipping required. All mattresses are nonreturnable.

View More

Technical Specs

  • Item Mattress
  • Comfort Level Firm
  • Size Full XL
  • Series Deep Sleep
  • Width 53"
  • Length 80"
  • Mattress Height 9"
  • Coil Count 391
  • Outer Cover Damask
  • Inner Material Innerspring Coil System
  • Standards 16 CFR 1633 Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, and HI.

  • This item is restricted for international sale.

Related Products