Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIMMONS

80" x 60" x 9" Queen Box Spring, White

  • Item# 45W701
  • Mfr. Model# 700150499-5050
  • Catalog Page# 1571
  • UNSPSC# 56101508
80" x 60" x 9" Queen Box Spring, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $238.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 68.29 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable innerspring coil box springs provide the extra support you need while helping to prevent sagging and bowing. Made from durable natural material and steel elements that can handle approximately 430 lb., they provide an exceptionally strong and solid foundation. All mattresses are nonreturnable.

View More

Technical Specs

  • Item Box Spring
  • Size Queen
  • Series Endurotech
  • Length 80"
  • Width 60"
  • Height 9"
  • Color White
  • Outer Cover Damask
  • Inner Material Innerspring Coil System
  • Weight Capacity 430 lb. Per Person
  • Standards 16 CFR 1633 Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK and HI

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.