Navigation Menu New

Access My Account, Order History, Lists and more here.

48GT35 .34051085.5 UNSPSC # 31201527

Tape Type Double-Sided Foam Tape, Tape Brand SilverTape, Series ST 5108

  • Item # 48GT35
  • Mfr. Model # .34051085.5
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These continuous rolls of transparent firm foam tape have a strong double-sided adhesive. This clear tape is used for bonding transparent surfaces together such as glass or clear resin. This tape has a denser construction than conformable foam tape and performs best when applied to smooth surfaces. It is used for mounting heavier items in indoor and outdoor applications where a stronger bond is needed.

Tap image to zoom.

Roll over image to zoom.

Tape Type Double-Sided Foam Tape, Tape Brand SilverTape, Series ST 5108

  • Item # 48GT35
  • Mfr. Model # .34051085.5
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These continuous rolls of transparent firm foam tape have a strong double-sided adhesive. This clear tape is used for bonding transparent surfaces together such as glass or clear resin. This tape has a denser construction than conformable foam tape and performs best when applied to smooth surfaces. It is used for mounting heavier items in indoor and outdoor applications where a stronger bond is needed.

Technical Specs

  • Tape Type Double-Sided Foam Tape
  • Tape Sub-Type Double-Sided Transparent Firm Foam Tape
  • Tape Brand SilverTape
  • Series ST 5108
  • Imperial Tape Length 5 1/2 yd
  • Imperial Tape Width 3/4 in
  • Imperial Tape WxL 3/4 in x 5 1/2 yd
  • Maximum Tape Performance Temperature 212 Degrees F
  • Minimum Tape Performance Temperature 40 Degrees F
  • Common Industry Assembly, Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance, Repair, Metalworking, Safety, Warehouse
  • Environment Indoor and Outdoor
  • Product Form Continuous Roll
  • Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Stone, Wood
  • Tape Thickness 1/32 in
  • Adhesion to Steel 256 oz/in
  • Foam Cell Type Closed
  • Foam Density Type Firm
  • Liner Included Yes
  • Liner Material Siliconized Polyethylene
  • Metric Tape Length 5 m
  • Metric Width 19.1 mm
  • Tape Adhesive Format Double-Sided
  • Standards ISO 14001, ISO 9001, TS 16949
  • Tape Adhesive Material Acrylic
  • Tape Backing Material Acrylic Foam
  • Tape Backing Construction Foam
  • Tape Color Transparent
  • Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Impact-Resistant, Solvent-Resistant, UV-Resistant
  • Tape Tensile Strength 82 lb/in
  • Package Quantity 1
  • Tape Core Diameter 3 in
  • Tape Elongation Not Rated

These continuous rolls of transparent firm foam tape have a strong double-sided adhesive. This clear tape is used for bonding transparent surfaces together such as glass or clear resin. This tape has a denser construction than conformable foam tape and performs best when applied to smooth surfaces. It is used for mounting heavier items in indoor and outdoor applications where a stronger bond is needed.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top