Navigation Menu New

Access My Account, Order History, Lists and more here.

48GT42 .50053105.5 UNSPSC # 31201527

Double-Sided Foam Tape, Tape Brand SilverTape, Series ST 5310, Imperial Tape Length 5 1/2 yd

  • Item # 48GT42
  • Mfr. Model # .50053105.5
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

SilverTape® 5310 is designed for bonding materials with medium and high surface energy where high transparency is desired, such as glass and transparent plastics. The tape is capable of absorbing the differing thermal expansion rates of two materials, and has high impact resistance even at temperatures below 32°F (0°C).

Tap image to zoom.

Roll over image to zoom.

Double-Sided Foam Tape, Tape Brand SilverTape, Series ST 5310, Imperial Tape Length 5 1/2 yd

  • Item # 48GT42
  • Mfr. Model # .50053105.5
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

SilverTape® 5310 is designed for bonding materials with medium and high surface energy where high transparency is desired, such as glass and transparent plastics. The tape is capable of absorbing the differing thermal expansion rates of two materials, and has high impact resistance even at temperatures below 32°F (0°C).

Technical Specs

  • Tape Brand SilverTape
  • Brand and Series SilverTape ST 5310
  • Common Industry Assembly, Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance, Repair, Metalworking, Safety, Warehouse
  • Environment Indoor and Outdoor
  • Imperial Tape Length 5 1/2 yd
  • Imperial Tape Width 1/2 in
  • Imperial Tape WxL 1/2 in x 5 1/2 yd
  • Maximum Tape Performance Temperature 212 Degrees F
  • Minimum Tape Performance Temperature 40 Degrees F
  • Temperature Range 40 Degrees to 212 Degrees F
  • Product Form Continuous Roll
  • Series ST 5310
  • Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Stone, Wood
  • Tape Sub-Type Double-Sided Transparent Firm Foam Tape
  • Tape Thickness 1/16 in
  • Tape Type Double-Sided Foam Tape
  • Adhesion to Steel 288 oz/in
  • Foam Cell Type Closed
  • Foam Density Type Firm
  • Liner Included Yes
  • Liner Material Siliconized Polyethylene
  • Metric Tape Length 5 m
  • Metric Width 12.7 mm
  • Tape Adhesive Format Double-Sided
  • Standards ISO 14001, ISO 9001, TS 16949
  • Tape Adhesive Material Acrylic
  • Tape Backing Material Acrylic Foam
  • Tape Backing Construction Foam
  • Tape Color Transparent
  • Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Impact-Resistant, Solvent-Resistant, UV-Resistant
  • Tape Tensile Strength 86 lb/in
  • Package Quantity 1
  • Tape Core Diameter 3 in
  • Tape Elongation Not Rated

SilverTape® 5310 is designed for bonding materials with medium and high surface energy where high transparency is desired, such as glass and transparent plastics. The tape is capable of absorbing the differing thermal expansion rates of two materials, and has high impact resistance even at temperatures below 32°F (0°C).

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top