Navigation Menu New

Access My Account, Order History, Lists and more here.

48GT31 .50064115.5 UNSPSC # 31201527

Double-Sided Foam Tape, Tape Brand SilverTape, Series ST 6411, Imperial Tape Length 5 1/2 yd

  • Item # 48GT31
  • Mfr. Model # .50064115.5
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

SilverTape® 6411 is a multipurpose, double-sided acrylic adhesive tape suitable for coatings and plastics with low surface energy (LSE). It was developed to eliminate the need to use a primer or adhesion promoter when bonding a tape to an LSE surface. The tape is capable of absorbing the thermal expansions of two different materials, and maintains high impact resistance, even at temperatures below 32 F° (0°C).

Tap image to zoom.

Roll over image to zoom.

Double-Sided Foam Tape, Tape Brand SilverTape, Series ST 6411, Imperial Tape Length 5 1/2 yd

  • Item # 48GT31
  • Mfr. Model # .50064115.5
  • UNSPSC # 31201527
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

SilverTape® 6411 is a multipurpose, double-sided acrylic adhesive tape suitable for coatings and plastics with low surface energy (LSE). It was developed to eliminate the need to use a primer or adhesion promoter when bonding a tape to an LSE surface. The tape is capable of absorbing the thermal expansions of two different materials, and maintains high impact resistance, even at temperatures below 32 F° (0°C).

Technical Specs

  • Tape Brand SilverTape
  • Brand and Series SilverTape ST 6411
  • Common Industry Assembly, Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance, Repair, Metalworking, Safety, Warehouse
  • Environment Indoor and Outdoor
  • Imperial Tape Length 5 1/2 yd
  • Imperial Tape Width 1/2 in
  • Imperial Tape WxL 1/2 in x 5 1/2 yd
  • Maximum Tape Performance Temperature 194 Degrees F
  • Minimum Tape Performance Temperature 40 Degrees F
  • Temperature Range 40 Degrees to 194 Degrees F
  • Product Form Continuous Roll
  • Series ST 6411
  • Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Stone, Wood
  • Tape Sub-Type Double-Sided Firm Foam Tape
  • Tape Thickness 1/16 in
  • Tape Type Double-Sided Foam Tape
  • Adhesion to Steel 352 oz/in
  • Foam Cell Type Closed
  • Foam Density Type Firm
  • Liner Included Yes
  • Liner Material Siliconized Red PE Liner
  • Metric Tape Length 5 m
  • Metric Width 12.7 mm
  • Tape Adhesive Format Double-Sided
  • Standards ISO 14001, ISO 9001, TS 16949
  • Tape Adhesive Material Acrylic
  • Tape Backing Material Acrylic Foam
  • Tape Backing Construction Foam
  • Tape Color Black
  • Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Impact-Resistant, Solvent-Resistant, UV-Resistant
  • Tape Tensile Strength 94 lb/in
  • Package Quantity 1
  • Tape Core Diameter 3 in
  • Tape Elongation Not Rated

SilverTape® 6411 is a multipurpose, double-sided acrylic adhesive tape suitable for coatings and plastics with low surface energy (LSE). It was developed to eliminate the need to use a primer or adhesion promoter when bonding a tape to an LSE surface. The tape is capable of absorbing the thermal expansions of two different materials, and maintains high impact resistance, even at temperatures below 32 F° (0°C).

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top