Navigation Menu New

Access My Account, Order History, Lists and more here.

60EE09 TP-003-4-60-BX UNSPSC # 0

Antimicrobial Tape, Tape Thickness 2.0 mil, Tape Color Blue/Clear

  • Item # 60EE09
  • Mfr. Model # TP-003-4-60-BX
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Antimicrobial Tape, Tape Thickness 2.0 mil, Tape Color Blue/Clear

  • Item # 60EE09
  • Mfr. Model # TP-003-4-60-BX
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Antimicrobial Tape
  • Tape Backing Material Paper
  • Tape Adhesive Acrylic
  • Tape Application Hand
  • Tape Thickness 2.0 mil
  • Tape Width 4 in
  • Tape Length 60 ft
  • Tape Shape Continuous Roll
  • Tape Color Blue/Clear
  • Min. Tape Performance Temp. -25 Degrees F
  • Max. Tape Performance Temp. 135 Degrees F
  • Tape Adhesive Strength 22 oz/in
  • Duration 90 day
  • Tape Elongation 575 %
  • Standards Film: meets FDA requirements in the Code of Federal Regulations in 21 CFR 177.1520(a)(2)(i) and (c)2.2. AM Additive: Epa Reg # 11631-3
  • Tape Core Diameter 3 1/4 in
Back to Top