Navigation Menu New

Access My Account, Order History, Lists and more here.

60EE14 DC-027-CR-BX UNSPSC # 0

Antimicrobial Commericial Refrigerator Handle Tape, Tape Thickness 2.0 mil, Tape Color Blue/Clear

  • Item # 60EE14
  • Mfr. Model # DC-027-CR-BX
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Antimicrobial Commericial Refrigerator Handle Tape, Tape Thickness 2.0 mil, Tape Color Blue/Clear

  • Item # 60EE14
  • Mfr. Model # DC-027-CR-BX
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Antimicrobial Commericial Refrigerator Handle Tape
  • Tape Backing Material Paper
  • Tape Adhesive Acrylic
  • Tape Application Hand
  • Tape Thickness 2.0 mil
  • Tape Width 2 1/4 in
  • Tape Length 10 in
  • Tape Shape Die Cut
  • Tape Color Blue/Clear
  • Min. Tape Performance Temp. -25 Degrees F
  • Max. Tape Performance Temp. 135 Degrees F
  • Tape Adhesive Strength 22 oz/in
  • Duration 90 day
  • Tape Elongation 575 %
  • Standards Film: meets FDA requirements in the Code of Federal Regulations in 21 CFR 177.1520(a)(2)(i) and (c)2.2. AM Additive: Epa Reg # 11631-8

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top