WG
SILKY SAWS

6.7" SK4 Japanese Steel Folding Pruning Saw

  • Item # 38A132
  • My Part #
  • Mfr. Model # 342-17
  • Catalog Page # N/A
  • UNSPSC # 0
6.7" SK4 Japanese Steel Folding Pruning Saw close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Folding Pruning Saw
  • Blade Size 6.7"
  • Blade Material SK4 Japanese Steel
  • Teeth per Inch 16.9
  • Frame Material Metal
  • Handle Type Contoured Ergonomic
  • Handle Material Rubber
  • Overall Length 14.7"
  • Features Comes with Plastic Carrying Case
  • Finish Chrome Plated
  • Tooth Grind Taper Ground
  • Tooth Type Mirai-Me, Impulse Hardened
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms