Skip Content

ST
SIGNODE

Strapping Seal, 3/4 In., Push, PK700

  • Item# 5ZV48
  • Mfr. Model# 34 HOC STD PKG
  • Catalog Page# 2006
  • UNSPSC# 31181603
Strapping Seal,3/4 In.,Push,PK700 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $233.50 / pkg. of 700

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SIGNODE® push-type seals for steel strapping are painted steel. Use these seals where steel strapping is tensioned by butting the nose of the tensioner against the seal. Single notch joint type.

View More

Technical Specs

  • Item Strapping Seal
  • Seal Type Push
  • Size 3/4"
  • Length 2-1/5"
  • Material Steel
  • Joint Type Double Notch
  • Application Round Applications Where The Steel Strapping is Tensioned By Butting The Nose of Tensioner Against The Seal, Apex Plus and Magnus Steel Strapping, Mfr. No. 085684, 3/4 x 1/32" MAGNUS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.