Skip Content

ST
SIGNODE

1125 ft. Plastic Strapping, White; Break Strength: 525 lb.

  • Item # 4X887
  • My Part #
  • Mfr. Model # P30V
  • Catalog Page # N/A
  • UNSPSC # 31151904
1125 ft. Plastic Strapping, White; Break Strength: 525 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plastic Strapping
  • Material Polyester
  • Strap Width 3/8"
  • Length 1125 ft.
  • Thickness 40 mil
  • Coil Width 2-3/4"
  • Break Strength 525 lb.
  • Color White
  • For Use With Self Dispensing Carton
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Strapping,Polyester Fiber,1125 ft. L is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Unconventional use for this product - we use it to strap our commercial greenhouse poly overwinter so the wind doesn't cause uncontrolled flapping in strong winds. Holds up well for 1 to 2 seasons. Four stars is only because the material does separate into individual strands at the ends sometimes making it a bit more difficult to attach and tie knots. It is soft enough to not cut or damage our poly - both on single layers as well as double poly inflated greenhouses.
Date published: 2015-11-14
  • y_2018, m_6, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4X887, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.