Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SIGNODE

1/2"W x 3087 ft. Steel Strapping; Breaking Strength: 1525 lb.

  • Item # 3XG70
  • Mfr. Model # 2X1533
  • Catalog Page # 1673
  • UNSPSC # 31151901
1/2"W x 3087 ft. Steel Strapping; Breaking Strength: 1525 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $331.25 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SIGNODE® cold-rolled, high-tensile steel strapping is painted and waxed to improve tension around loads. Oscillated wound strapping is wound uniformly and tightly back and forth across the 2-1/2" width of the coil. Complies with ASTM Standard D3953-05.

View More

Technical Specs

  • Item Steel Strapping
  • Width 1/2"
  • Thickness 0.020"
  • Length 3087 ft.
  • Wind MW
  • Breaking Strength 1525 lb.
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.