Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIGNODE

Strapping, Polyester, Smooth, 6500 ft. L

  • Item# 1ARZ8
  • Mfr. Model# 010355
  • Catalog Page# N/A
  • UNSPSC# 31151904
Strapping,Polyester,Smooth,6500 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plastic Strapping
  • Material Polyester
  • Finish Smooth
  • Strap Width 1/2"
  • Length 6500 ft.
  • Thickness 28 mil
  • Coil Width 6"
  • Core Dia. 16"
  • Break Strength 800 lb.
  • Color Green
  • Application Machine Grade
  • For Use With Mfr. No. WTD-2, MIP-380 Tensioner,D-504, MIP-420-12 Sealer,50 DYS, HSS-4A Seals, and VT-10/13, BXT-16 and 423990 Strapping Tools, Power Strapping Machines
  • Standards ASTM D 3950
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.