Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIGNET

0.14 to 1309 gpm Insertion Magmeter

  • Item# 5MXR3
  • Mfr. Model# 3-2551-P0-21
  • Catalog Page# 3337
  • UNSPSC# 41112501
0.14 to 1309 gpm Insertion Magmeter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,394.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insertion Magmeter
  • GPM Max. Depends On Pipe Size
  • Max. Pressure (PSI) 150 psi @ 77F
  • Connection Size (In.) GF Insertion Fitting
  • Max. Temp. (F) 185
  • Max. Voltage 24 VDC
  • Length (In.) 2.3
  • Width (In.) 0.5
  • Height (In.) 0.5
  • Housing Material PP
  • Fitting GF Insertion Fitting
  • Chamber Material PP
  • Seal Material FPM
  • Shaft Material No Shaft
  • Flow Range @ GPM of Water 0.14 to 1309
  • Flow Range 0.14 to 1309 gpm
  • Cable Length (Ft.) 1000 Max
  • For Pipe Size 1/2 to 4"
  • Output Frequency
  • Standards CE, UL, CUL, ROHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.