Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIGNET

0.28 to 13943 gpm Paddlewheel Flowmeter

  • Item# 5MXR0
  • Mfr. Model# 3-2540-1S
  • Catalog Page# 3337
  • UNSPSC# 41112501
0.28 to 13943 gpm Paddlewheel Flowmeter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $984.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SIGNET paddlewheel flow meter is a high-performance sensor constructed with corrosion-resistant stainless steel for low-velocity measurement in liquid applications. Sensor adjusts to fit pipes up to DN600 (24"). 1-1/2" NPT threaded connection. Field-replaceable electronics and transient voltage suppression for improved immunity to lightning and other large-voltage disturbances.

View More

Technical Specs

  • Item Flowmeter
  • Type Paddlewheel
  • GPM Max. Depends On Pipe Size
  • Max. Pressure (PSI) 250 psi @ 212F
  • Connection Size (In.) GF Insertion Fitting
  • Max. Temp. (F) 212
  • Max. Voltage 24 VDC
  • Length (In.) 7.5
  • Width (In.) 0.5
  • Height (In.) 0.5
  • Housing Material PP
  • Fitting GF Insertion Fitting
  • Chamber Material PP
  • Seal Material FPM
  • Shaft Material Tungsten Carbide
  • Flow Range @ GPM of Water 0.28 to 13943
  • Flow Range 0.28 to 13943 gpm
  • Cable Length (Ft.) 25
  • For Pipe Size 1-1/2 to 24"
  • Output 15 Hz per ft./sec.
  • Standards CE, UL, CUL, ROHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.