Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
SIGNET

5 to 8 GF Insertion Fitting Flow Integral System, Glass Filled Polypropylene, 62 to 3100

  • Item# 5NFK8
  • Mfr. Model# 3-8150-P1
  • Catalog Page# 3337
  • UNSPSC# 41112501
5 to 8 GF Insertion Fitting Flow Integral System, Glass Filled Polypropylene, 62 to 3100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,293.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Signet® flow integral system features a digital display that indicates flow rate and totalized flow volume simultaneously. Model features a display, adapter, flow sensor, and includes 1 sensor input. Suitable for water treatment systems, filtration systems, and process flow monitoring.

View More

Technical Specs

  • Item Flow Integral System
  • Housing Material Glass Filled Polypropylene
  • Fitting Size (In.) 5 to 8
  • Flow Material Water-Like Liquids
  • Flow Range @ GPH 0.16 to 51
  • Flow Range (GPM) 0.95 to 3100
  • Flow Range (LPM) 3.5 to 11600
  • Fitting Type GF Insertion Fitting
  • Accuracy (%) +/-0.5
  • Pressure Rating (PSI) 150
  • Fluid Temp. Range (Deg. F) 14 to 149
  • Max. Viscosity 25 cP
  • Length (In.) 7.3"
  • Frequency Range (Hz) 6 per ft/sec
  • Sensor Type Paddlewheel
  • Rotor Type PVDF
  • O-Ring FPM
  • Display Units Range
  • Display Type LCD
  • Flow Range 62 to 3100
  • Flow Range @ < 5 cps 62 to 3100
  • Repeatability +/- 0.5% Full Range
  • Fluid Temp. Range (Deg. C) 0 to 194 F
  • Ambient Temperature 14 to 149 Degrees F
  • Typical K Factor By Size
  • Includes 2 AA Size 3.6V Lithium Thionyl Chloride Batteries
  • Power Requirement 2 AA Size 3.6V Lithium Thionyl Chloride Batteries
  • Standards CE, UL, CUL, ROHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The meter works fine, but Grainger's web catalog says that there are no required accessories. Not true - you need a mounting adaptor. You have to order them through the manufacturer. September 27, 2012
  • 2015-09-08T19:44:44.157-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5NFK8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.