Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIGNET

1/2 to 4 GF Insertion Fitting Flow Integral System, Glass Filled Polypropylene, 0.95 to 793

  • Item# 5NFK7
  • Mfr. Model# 3-8150-P0
  • Catalog Page# 3337
  • UNSPSC# 41112501
1/2 to 4 GF Insertion Fitting Flow Integral System, Glass Filled Polypropylene, 0.95 to 793 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,293.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flow Integral System
  • Housing Material Glass Filled Polypropylene
  • Fitting Size (In.) 1/2 to 4
  • Flow Material Water-Like Liquids
  • Flow Range @ GPH 0.16 to 51
  • Flow Range (GPM) 0.95 to 3100
  • Flow Range (LPM) 3.5 to 11600
  • Fitting Type GF Insertion Fitting
  • Accuracy (%) +/-0.5
  • Pressure Rating (PSI) 150
  • Fluid Temp. Range (Deg. F) 14 to 149
  • Max. Viscosity 25 cP
  • Length (In.) 6"
  • Frequency Range (Hz) 6 per ft/sec
  • Sensor Type Paddlewheel
  • Rotor Type PVDF
  • O-Ring FPM
  • Display Units Range
  • Display Type LCD
  • Flow Range 0.95 to 793
  • Flow Range @ < 5 cps 0.95 to 793
  • Repeatability +/- 0.5% Full Range
  • Fluid Temp. Range (Deg. C) 0 to 194 F
  • Ambient Temperature 14 to 149 Degrees F
  • Typical K Factor By Size
  • Includes 2 AA Size 3.6V Lithium Thionyl Chloride Batteries
  • Power Requirement 2 AA Size 3.6V Lithium Thionyl Chloride Batteries
  • Standards CE, UL, CUL, ROHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by We have been using the Signet Flow Totalizer for 2 years without any problems with the meter. We did have some trash in the line that caused the paddle wheel to hang up. As long as the line stays flooded without many bubbles this meter works great.It is of moderate difficulty to set it up the first time but if you have knowledge of instrumentation installation and calibration it should not be too difficult.It is a little hard to remove the probe from the saddle. Be careful not to break the screw base off of the insertion probe. Use a screw driver to lightly pry the probe out of the base. Do not rely on the screw base to pull it out. May 8, 2014
  • 2016-08-21 T23:42:26.381-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5NFK7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.