Navigation Menu New

Access My Account, Order History, Lists and more here.

5MXU6 PV8S060 UNSPSC # 31162906

6 in Two Piece PVC Clamp On Saddles; Nominal Run Pipe Size: —

  • Item # 5MXU6
  • Mfr. Model # PV8S060
  • UNSPSC # 31162906
  • Catalog Page # 2680 2680
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

6 in Two Piece PVC Clamp On Saddles; Nominal Run Pipe Size: —

  • Item # 5MXU6
  • Mfr. Model # PV8S060
  • UNSPSC # 31162906
  • Catalog Page # 2680 2680
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Clamp On Saddles
  • Type Two Piece
  • Pipe Size 6 in
  • Outlet Pipe Size 1 1/4 in NPSM
  • Length 5 in
  • Outlet Connection PVC
  • Material PVC
  • Required Hole Size (In.) 2 1/4 in
  • Max. Pressure 180 PSI
  • Max. Temp. 140 Degrees F
  • Gasket Material EPDM
  • Schedule 80

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top