Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SIGN COMPLY

Restroom Sign, 8 x 8In, WHT/Dark BR, PLSTC

  • Item# 8N410
  • Mfr. Model# 42292-17 DARK BROWN
  • Catalog Page# N/A
  • Catalog Group# E9103
  • UNSPSC# 55121718
Restroom Sign,8 x 8In,WHT/Dark BR,PLSTC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Restroom Signs

Technical Specs

  • Item Restroom Sign
  • Height 8"
  • Width 8"
  • Legend Restroom
  • Legend Style Text and Symbol
  • Standards ADA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms