Skip Content

 
SIGN COMPLY

Radiation Sign

Radiation Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Radiation Sign 
  • Language English 
  • Legend Style Text 
  • Legend Warning! Microwave In Use 
  • Material Plastic 
  • Mounting Style Surface 
  • Height 5-1/2" 
  • Width 5-1/2" 
Legend/Background Color
Please Select

Your Filters:

Clear All
SG_Brand
  • SIGN COMPLY 
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Legend/Background Color
Price
Qty
Please use Qty box to add item(s) to cart.
42296-1 BLACK
White/Black

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Black
42296-7 BRITTANYBLUE
White/Brittany Blue

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Brittany Blue
42296-16 BURGUNDY
White/Burgundy

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Burgundy
42296-5 COLONIALBLUE
White/Colonial Blue

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Colonial Blue
42296-4 COUNTRYSTONE
White/Country Stone

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Country Stone
42296-17 DARK BROWN
White/Dark Brown

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Dark Brown
42296-8 DELAWARE
White/Delaware

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Delaware
42296-3 DOLPHIN GRAY
White/Dolphin Gray

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Dolphin Gray
42296-9 FOREST GREEN
White/Forest Green

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Forest Green
42296-2 GRAY
White/Gray

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Gray
42296-11 GREEN
White/Green

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Green
42296-12 JADE
White/Jade

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Jade
42296-10 MERIDIAN
White/Meridian

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Meridian
42296-6 NAVY BLUE
White/Navy Blue

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Navy Blue
42296-15 RED
White/Red

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Red
42296-14 ROSE PEARL
White/Rose Pearl

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Rose Pearl
42296-13 SAVANNAH
White/Savannah

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Savannah
42296-18 TAN
White/Tan

$39.70 / each

Enter location to check availability
Catalog Page #  NA

Price $39.70 / each

Technical Specs

  • Item Radiation Sign
  • Language English
  • Legend Style Text
  • Legend Warning! Microwave In Use
  • Material Plastic
  • Mounting Style Surface
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Tan
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More