Skip Content

DV
SIGN COMPLY

No Smoking, Plastic, 5-1/2" x 5-1/2", Surface

  • Item # 8ALY5
  • My Part #
  • Mfr. Model # 42297-15 RED
  • Catalog Page # N/A
  • Catalog Group # E9108
  • UNSPSC # 55121704
No Smoking Sign,5-1/2 In.,White/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item No Smoking Sign
  • Sign Subject Matter No Smoking
  • Height 5-1/2"
  • Width 5-1/2"
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • Legend Oxygen Storage No Smoking No Open Flame
  • Printed Language English
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None