Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SIGN COMPLY

5-1/2" x 5-1/2"

  • Item # 8RJ55
  • Mfr. Model # 42308-13 SAVANNAH
  • Catalog Page # N/A
  • Catalog Group # E9118
  • UNSPSC # 55121718
5-1/2" x 5-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Admittance Sign
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend No Admittance
  • Legend Style Text and Symbol
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms