Skip Content

TP
SIGMA-ALDRICH

Tetrachloroethylene,1L,ACS Reagent

  • Item # 46AA17
  • My Part #
  • Mfr. Model # 443786-1L
  • Catalog Page # N/A
  • UNSPSC # 51101716
Tetrachloroethylene,1L,ACS Reagent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $144.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tetrachloroethylene may be used as a film-forming electrolyte additive in the manufacture of lithium ion batteries. It may also be used as an extractant for the estimation of oil and grease in water by Fourier transform infrared spectroscopy (FT-IR). A chlorinated ethylene compound, it is commonly used as a dry cleaning and degreasing solvent.

View More

Technical Specs

  • Item Tetrachloroethylene
  • Concentration Greater Than and Equal to 99%
  • CAS Number 127-18-4
  • Molecular Weight 165.83
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS Reagent
  • Chemical Container Size 1L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Special Information ACS Reagent
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.