Skip Content

TP
SIGMA-ALDRICH

Propidium Iodide,10mg,94 Percent

  • Item # 46AA86
  • My Part #
  • Mfr. Model # P4170-10MG
  • Catalog Page # N/A
  • UNSPSC # 12191602
Propidium Iodide,10mg,94 Percent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.70 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Propidium Iodide is used as a fluorescent stain for nucleic acids. Cell membrane integrity excludes propidium iodide from staining viable and apoptotic cells. Propidium iodide may be used in flow cytometry to evaluate cell viability when used with other dyes that stain viable cells or cells that are early in the apoptosis process.

View More

Technical Specs

  • Item Propidium Iodide
  • Concentration Greater Than and Equal to 94%
  • CAS Number 25535-16-4
  • Molecular Weight 668.39
  • Chemical Formula C27H34I2N4
  • Chemical Container Material Clear Glass
  • Chemical Container Type Vial
  • Chemical Container Size 10mg
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.