Skip Content

TP
SIGMA-ALDRICH

Phenol Chloroform 5:1,100mL

  • Item # 45ZY81
  • My Part #
  • Mfr. Model # P1944-100ML
  • Catalog Page # N/A
  • UNSPSC # 12352104
Phenol Chloroform 5:1,100mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Phenol Chloroform Methods using Phenol:Chloroform 5:1 for the purification of total RNA from mixtures of crude cell extracts are intended to be simple, helping to eliminate the need for a time consuming ultracentrifugation step. In some cases, one extraction of the crude cell extract is all that is required; in other cases one or two reextractions may be
necessary to remove the last traces of DNA.

View More

Technical Specs

  • Item Phenol Chloroform 5:1
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 100mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Special Information For Molecular Biology
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.