TP
SIGMA-ALDRICH

P-Xylene, 1L, ReagentPlus(R), 99 Percent

  • Item # 46AA11
  • My Part #
  • Mfr. Model # 134449-1L
  • Catalog Page # N/A
  • UNSPSC # 12191602
P-Xylene, 1L, ReagentPlus(R), 99 Percent close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Chemicals~P


$128.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Product Details

p-Xylene is an isomeric form of xylene. It undergoes Friedel-Crafts acylation reaction with various acids in the presence of zeolites (catalyst). It can be obtained from the mixtures of isomeric forms of xylene and ethylbenzene isolated from the naptha fraction of petroleum. Also, it can be prepared from toluene by employing ZSM (Zeolite Socony Mobil)-5 catalysts. It is a raw material for the manufacture of PET (poly(ethylene terephthalate)) bottles. Its sustainable synthesis from ethylene and dimethylfuran in the presence of zeolite catalysts has been reported.

View More

Technical Specs

  • Item P-Xylene
  • Concentration 99%
  • CAS Number 106-42-3
  • Molecular Weight 106.17
  • Chemical Formula C6H4(CH3)2
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 1L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Special Information ReagentPlus(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Alternate Search Terms