DV
SIGMA-ALDRICH

Nitric Acid, 2.5L, ACS Reagent, PK6

  • Item # 45ZX56
  • My Part #
  • Mfr. Model # 438073-6X2.5L
  • Catalog Page # N/A
  • UNSPSC # 12352106
Nitric Acid, 2.5L, ACS Reagent, PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Nitric Acid
  • Concentration 68 to 70%
  • CAS Number 7697-37-2
  • Molecular Weight 63.01
  • Chemical Formula HNO3
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS Reagent
  • Chemical Container Size 2.5L
  • Chemical Family Type Acids
  • Calibration Certificate No
  • Shelf Life 24 mo.
  • Special Information ACS Reagent
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.