Skip Content

TP
SIGMA-ALDRICH

Ethylene Glycol Butyl Ether,99 Percent

  • Item # 45ZZ85
  • My Part #
  • Mfr. Model # 537551-1L-A
  • Catalog Page # N/A
  • UNSPSC # 12352112
Ethylene Glycol Butyl Ether,99 Percent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ethylene Glycol Butyl Ether is also known as 2-Butoxyethanol, and Butyl glycol. It is an ethylene oxide-based glycol ether solvent commonly used in the coatings industry. Its relative evaporation rate with respect to n-butyl acetate has been reported to be 0.07. Its toxicity has been assessed. The effect of EGBE as a thickening solvent during acrylic latex synthesis has been investigated.

View More

Technical Specs

  • Item Ethylene Glycol Butyl Ether
  • Concentration Greater Than and Equal to 99%
  • CAS Number 111-76-2
  • Molecular Weight 118.17
  • Chemical Formula CH3(CH2)3OCH2CH2OH
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 1L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.