TP
SIGMA-ALDRICH

Ethylene Glycol-Bis, 1kg, 0.97

  • Item # 45ZY08
  • My Part #
  • Mfr. Model # E4378-1KG
  • Catalog Page # N/A
  • UNSPSC # 12191602
Ethylene Glycol-Bis, 1kg, 0.97 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,747.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ethylene Glycol Bis is a chelating agent useful for the determination of calcium in the presence of magnesium. It is also known as EGTA, Egtazic acid, Ethylene-bis(oxyethylenenitrilo)tetraacetic acid, and Glycol ether diamine tetraacetic acid.

View More

Technical Specs

  • Item Ethylene Glycol-Bis
  • Concentration Greater Than and Equal to 97%
  • CAS Number 67-42-5
  • Molecular Weight 380.35
  • Chemical Formula [-CH2OCH2CH2N(CH2CO2H)2]2
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 1kg
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.