TP
SIGMA-ALDRICH

Ethyl Acetate, 2L, Anhydrous, 99.8 Percent

  • Item # 46AA29
  • My Part #
  • Mfr. Model # 270989-2L
  • Catalog Page # N/A
  • UNSPSC # 12191602
Ethyl Acetate, 2L, Anhydrous, 99.8 Percent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $158.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ethyl acetate is an effective alternate solvent of diethyl ether, employed for the concentration of eggs, larvae, and cysts in fecal specimens during the Formalin-ether sedimentation technique. It may be used as solvent for the synthesis of γ-benzyl-L-glutamic acid N-carboxy anhydride (BLG-NCA).

View More

Technical Specs

  • Item Ethyl Acetate
  • Concentration 99.8%
  • CAS Number 141-78-6
  • Molecular Weight 88.11
  • Chemical Formula CH3COOC2H5
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 2L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Special Information Anhydrous
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.