Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SIGMA-ALDRICH

Dodecanol,100g,Reagent Grade,98 Percent

  • Item # 45ZX60
  • My Part #
  • Mfr. Model # 126799-100G
  • Catalog Page # N/A
  • UNSPSC # 41116011
Dodecanol,100g,Reagent Grade,98 Percent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dodecanol, also known as 1-Dodecanol, may be employed as an extraction reagent in the pipette vial dispersive liquid-liquid microextraction method coupled with HPCL studies. 1-Dodecanol, a fatty alcohol, is a long chain aliphatic alcohol. Solid-liquid phase diagrams of its binary mixtures with various other fatty alcohols (1-tetradecanol, 1-hexadecanol and 1-octadecanol) have been evaluated by employing high pressure microscopy and DSC (Differential scanning calorimetry). It undergoes oxidation in the presence of multiwall carbon nanotubes (MWCNTs) supported MoO3 (Mo/MWCNTs) and potassium containing Mo/MWCNTs (K/Mo/MWCNTs) catalysts to afford 1-dodecanal. Its oxidation in the presence of Ru and Pt based carbon catalysts has been reported.

View More

Technical Specs

  • Item Dodecanol
  • Concentration 98%
  • CAS Number 112-53-8
  • Molecular Weight 186.33
  • Chemical Formula CH3(CH2)11OH
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 100g
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Special Information Reagent Grade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.