TP
SIGMA-ALDRICH

Diethylamine, 100mL, 99.5 Percent

  • Item # 45ZY89
  • My Part #
  • Mfr. Model # 471216-100ML
  • Catalog Page # N/A
  • UNSPSC # 12352116
Diethylamine, 100mL, 99.5 Percent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diethylamine has been used to constitute the extraction solvent mixture for the gas chromatography-mass spectrometric (GC-MS) analysis of melamine and related compounds. It has been also been used as a bond breaking agent in a novel ELISA technique to measure the avidity index (AI) of IgG-anti-PT (Immunoglobulin G-anti-pertussis toxin) antibodies.

It may be used as:

• An organocatalyst for the preparation of β-phosphonomalononitriles and diethyl (2-amino-3- cyano-chromene-4-yl) phosphonic acid esters.
• A ligand for the synthesis of (N-heterocyclic carbene)PdCl2(diethylamine) complexes.
• A template for the preparation of thermally and hydrothermally stable SAPO-34 (silicoaluminophosphate) molecular sieves.

View More

Technical Specs

  • Item Diethylamine
  • Concentration Greater Than and Equal to 99.5%
  • CAS Number 109-89-7
  • Molecular Weight 73.14
  • Chemical Formula (C2H5)2NH
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 100mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.