Skip Content

TP
SIGMA-ALDRICH

Deuterium Oxide,100mL,Glass

  • Item # 46AA37
  • My Part #
  • Mfr. Model # 450510-100ML
  • Catalog Page # N/A
  • UNSPSC # 12191602
Deuterium Oxide,100mL,Glass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $219.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Deuterium Oxide (D2O, heavy water) is deuterated water containing 0.05wt.% 3-(trimethylsilyl)propionic-2,2,3,3-d4 acid, sodium salt. It is safe and inexpensive source of deuterium (D) for the D/H exchange reactions. Deuterium oxide may be used in the following processes:

• As an NMR solvent.
• Preparation of β-deuterated alcohols.
• For the adsorption of neutrons in atomic reactors.
• Deuterium transfer agent in combination with hexamethyldisilane in the preparation of 1,2-dideuterioalkenes from alkynes.

View More

Technical Specs

  • Item Deuterium Oxide
  • CAS Number 7789-20-0
  • Molecular Weight 20.03
  • Chemical Formula D2O
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 100mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Special Information Contains 99.9 Atom % D
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.