Skip Content

TP
SIGMA-ALDRICH

Cyclohexanol,25mL,99 Percent

  • Item # 45ZY93
  • My Part #
  • Mfr. Model # 105899-25ML
  • Catalog Page # N/A
  • UNSPSC # 12191602
Cyclohexanol,25mL,99 Percent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.75 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cyclohexanol may be used in the preparation of ε-caprolactam and adipic acid, important precursors for the industrial synthesis of nylon-6 and nylon-6.6, respectively. It is an alicyclic alcohol. It is industrially produced from phenol, via hydrogenation in the presence of Ni/Al2O3 catalyst. It is also produced from cyclohexane, via oxidation with molecular oxygen in the presence of Co3O4 nanocrystals (catalyst). A mixture of cyclohexanone (K) and cyclohexanol (A) is known as KA oil. KA oil can be generated from cyclohexane, via liquid-phase oxidation.

View More

Technical Specs

  • Item Cyclohexanol
  • Concentration 99%
  • CAS Number 108-93-0
  • Molecular Weight 100.16
  • Chemical Formula C6H11OH
  • Chemical Container Material Clear Glass
  • Chemical Container Type Vial
  • Chemical Grade Reagent
  • Chemical Container Size 25mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Special Information ReagentPlus(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.