Skip Content
TP
SIGMA-ALDRICH

Butanol, 2L, Anhydrous, 99.8 Percent

  • Item # 46AA39
  • Mfr. Model # 281549-2L
  • Catalog Page # N/A
  • UNSPSC # 12191601
Butanol,2L,Anhydrous,99.8 Percent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $192.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1-Butanol is an industrial solvent that can be obtained either from petroleum feedstock or by biomass fermentation. Some of its characteristic properties include high energy content, low vapor pressure and a better capability to combine with gasoline. 1-Butanol may be used for the esterification of lactic acid in the presence of lipase from Candida antarctica and hexane solvent.

View More

Technical Specs

  • Item Butanol
  • Concentration 99.8%
  • CAS Number 71-36-3
  • Molecular Weight 74.12
  • Chemical Formula CH3(CH2)3OH
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Container Size 2L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Special Information Anhydrous
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.