DV
SIGMA-ALDRICH

Butanediol, 1L, ReagentPlus(R), 99 Percent

  • Item # 45ZY91
  • My Part #
  • Mfr. Model # 493732-1L
  • Catalog Page # N/A
  • UNSPSC # 41116011
Butanediol, 1L, ReagentPlus(R), 99 Percent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Butanediol, also known as (±)-1,3-Butanediol ReagentPlus® has been used as an exogenous ketone supplement to study its effect in inducing sustained nutritional ketosis in male Sprague-Dawley rats.

View More

Technical Specs

  • Item Butanediol
  • Concentration 99%
  • CAS Number 110-63-4
  • Molecular Weight 90.12
  • Chemical Formula HO(CH2)4OH
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 1L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Special Information ReagentPlus(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Documentation