Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SIGMA-ALDRICH

Alcohol Dehydrogenase,PK30000

  • Item # 45ZZ17
  • My Part #
  • Mfr. Model # A3263-30KU
  • Catalog Page # N/A
  • UNSPSC # 12352104
Alcohol Dehydrogenase,PK30000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $265.50 / pkg. of 30,000
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Alcohol Dehydrogenase (ADH) is one of the first enzymes to be isolated and purified. NAD+ is its coenzyme. Three isozymes of yeast ADH, that is, yeast alcohol dehydrogenase-1, 2 and 3 (YADH-1, -2, -3) have been identified. YADH-1 is expressed during anaerobic fermentation, YADH-2 is expressed in the cytoplasm and YADH-3 is localized to the mitochondria. A 141kDa tetramer containing 4 equal subunits. The active site of each subunit contains a zinc atom. Each active site also contains 2 reactive sulfhydryl groups and a histidine residue. The dried enzyme has been stored for several weeks in a vacuum desiccator with little loss in activity.

View More

Technical Specs

  • Item Alcohol Dehydrogenase
  • CAS Number 9031-72-5
  • Chemical Container Material Fiberboard
  • Chemical Container Type Box
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Special Information From Bakers Yeast
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.