Navigation Menu New

Access My Account, Order History, Lists and more here.

413X60 SOZ71001 UNSPSC # 41111717

Binocular: Gen, 10X, 341 ft @ 1000 yd, BaK-4, Weather Resistant

  • Item # 413X60
  • Mfr. Model # SOZ71001
  • UNSPSC # 41111717
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

Tap image to zoom.

Roll over image to zoom.

Binocular: Gen, 10X, 341 ft @ 1000 yd, BaK-4, Weather Resistant

  • Item # 413X60
  • Mfr. Model # SOZ71001
  • UNSPSC # 41111717
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

Technical Specs

  • Item Binocular
  • Type General
  • Magnification 10X
  • Field of View 341 ft @ 1000 yd
  • Prism Type BaK-4
  • Length (In.) 5 13/16 in
  • Construction Polymer
  • Color Gray
  • Optical Lens Coating Phase Coated
  • Min. Distance (Ft.) 5.8 ft
  • Tripod Mountable Yes
  • Weather Resistant Yes
  • Weight 33 oz
  • Includes Carrying Bag, Lens Covers, Neck Strap, Objective Covers

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top