Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SIEVERT

Pro 88 Torch Kit, Propane Fuel, Instant On/Off Ignitor

  • Item # 36RC16
  • My Part #
  • Mfr. Model # HAK2-30
  • Catalog Page # N/A
  • UNSPSC # 23171517
Pro 88 Torch Kit, Propane Fuel, Instant On/Off Ignitor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Torch Kit
  • Ignitor Instant On/Off
  • Flame Type Hot-Air
  • Series Pro 88
  • Propane Btus per Hour 50,000 to 85,000
  • Propane Temp. 3400 Degrees F
  • Includes Detail Heat Gun, Hose, Regulator
  • Gas Service Propane
  • Welding Application Roofing and Water Proofing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products