Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SIEMENS

White Lamp Module With Bulb, Lamp Type: LED, 120VAC Lamp Module Voltage

  • Item # 6FPG9
  • My Part #
  • Mfr. Model # 3SB34001QE
  • Catalog Page # 243
  • UNSPSC # 39121512
White Lamp Module With Bulb, Lamp Type: LED, 120VAC Lamp Module Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lamp Module features a BA9 base. This device is of modern industrial design, and easy to install. For front panel mounting and rear conductor connection.

View More

Technical Specs

  • Item Lamp Module With Bulb
  • Lamp Module Voltage 120VAC
  • Color White
  • Lamp Type LED
  • Lamp Voltage 120VAC
  • Terminal Connection Screw Clamp
  • Replacement Lamp Mfr. No. 52AEEB
  • Size 22mm
  • Lamp Module Type Full Voltage
  • Material of Construction Plastic
  • Standards UL, CSA, CE
  • For Use With Mfr. No. 3SB34000B and 3SB34000C Contact Block
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.