Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
SIEMENS

3 Phase Surge Protection Device, 240VAC Delta

  • Item# 19T298
  • Mfr. Model# TPS3D12200X0
  • Catalog Page# 215
  • UNSPSC# 39121610
3 Phase Surge Protection Device, 240VAC Delta close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,081.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surge Protection Device
  • Phase 3
  • Voltage 240VAC Delta
  • Max. Continuing Operating Voltage 320VAC
  • Voltage Protection Rating 1200V (L-G, L-L)
  • Nominal Discharge Current 20kA
  • Modes of Protection L-G, L-L
  • Filtering / Nonfiltering Nonfiltering
  • Modular / Nonmodular Modular
  • Mounting Style External
  • Enclosure Material Steel
  • Enclosure NEMA Rating 1, 3R, 4, 12
  • Length 12.00"
  • Width 12.00"
  • Depth 7.00"
  • Max. Surge Current Per Phase 200kA
  • Max. Surge Current Per Mode 100kA
  • Noise Attenuation -50db (@ 10kHz to 100MHz)
  • Short Circuit Current Rating 200kA
  • Number of Poles 3
  • Number of Wires 3
  • Wire Gauge 8 AWG to 1/0
  • Standards UL 1449 3rd Edition, UL96A
  • Includes Surge Counter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.