TP
SIEMENS

Standby UPS System, 104.0VA, 360.0W, --/16.8 min. Backup Time

  • Item # 12A037
  • My Part #
  • Mfr. Model # 6EP1933-2EC41
  • Catalog Page # N/A
  • UNSPSC # 39121011
Standby UPS System, 104.0VA, 360.0W, --/16.8 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $738.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.31 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for PC-based applications where maximum reliability is required, this system features double-layer capacitors for 24VDC buffering for backing up data and powering down applications. It provides long life even at high ambient temperatures. Even after 8 years at 50°C, it still has more than 80% of its capacity, providing a maintenance-free solution.

View More

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • VA Rating - UPS Systems 104.0VA
  • Watts - UPS Systems 360.0W
  • Input Voltage - UPS Systems 24VDC
  • Output Voltage - UPS Systems 24VDC
  • Backup Time (Half/Full Load) --/16.8 min.
  • Mounting - UPS Systems DIN Rail
  • Outlet Type - UPS Systems Hardwired
  • Number of Outlets 0
  • Medical Grade No
  • NEMA Receptacle Configuration No Configuration
  • NEMA Plug Configuration Not Applicable
  • Automatic Volts Regulation No
  • Fax/Modem Line Protection No
  • Transfer Time 0 msec
  • Width 4.7"
  • Depth 4.7"
  • Height 4.9"
  • Cord Length No Cord
  • Display Type LED
  • Hz N/A
  • Input Current 17.5A/15.2A
  • Phase N/A
  • Ports USB
  • Special Features Maintenance-Free DC UPS with High Capacity Double-Layer Capacitors, Mounting Location Does Not Require Ventilation, Quick Restoration of Buffer Readiness
  • Standards CE, UL
  • Includes For 24VDC Back-up in Combination with a 24VDC Switch Mode Power Supply
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.