Siemens Power Meters

9 products found with these common attributes:
  • Brand SIEMENS
  • Item Power Meter
  • Hz 50/60
  • Display LCD
Narrow your results by
Input Voltage
Please Select
Amps
Please Select
Accuracy
Please Select
Meter Range
Please Select
Measures
Please Select
Enclosure Rating
Please Select
Mounting
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Input Voltage
Amps
Accuracy
Meter Range
Measures
Enclosure Rating
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
Power Meter, 120/240VAC, 110/340VDC Input Voltage, 3 Phase, 1, 5 Amps, Accuracy: ±0.20%
7KM42120BA003AA0
120/240VAC, 110/340VDC
1, 5
+/-0.20%
12 to 828V
Power, Voltage, Current, Frequency
NEMA 12
Panel

$5,,320.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5,,320.00 / each

Technical Specs

  • Item Power Meter
  • Input Voltage 120/240VAC, 110/340VDC
  • Amps 1, 5
  • Hz 50/60
  • Accuracy +/-0.20%
  • Display LCD
  • Meter Range 12 to 828V
  • Measures Power, Voltage, Current, Frequency
  • Enclosure Rating NEMA 12
  • Mounting Panel
Power Meter, 120/240VAC, 110/340VDC Input Voltage, 3 Phase, 1, 5 Amps, Accuracy: ±0.30%
7KM21120BA003AA0
120/240VAC, 110/340VDC
1, 5
+/-0.30%
40 to 831V
Power, Voltage, Current, Frequency
NEMA 12
Panel

$2,,290.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $2,,290.00 / each

Technical Specs

  • Item Power Meter
  • Input Voltage 120/240VAC, 110/340VDC
  • Amps 1, 5
  • Hz 50/60
  • Accuracy +/-0.30%
  • Display LCD
  • Meter Range 40 to 831V
  • Measures Power, Voltage, Current, Frequency
  • Enclosure Rating NEMA 12
  • Mounting Panel
Power Meter, 120/240VAC, 110/250VDC Input Voltage, 3 Phase, 1, 5 Amps, Accuracy: ±1.00%
7KM31330BA003AA0
120/240VAC, 110/250VDC
1, 5
+/-1.00%
12 to 480V
Power, Voltage, Current, Frequency
NEMA 12
Panel

$1,,076.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,076.00 / each

Technical Specs

  • Item Power Meter
  • Input Voltage 120/240VAC, 110/250VDC
  • Amps 1, 5
  • Hz 50/60
  • Accuracy +/-1.00%
  • Display LCD
  • Meter Range 12 to 480V
  • Measures Power, Voltage, Current, Frequency
  • Enclosure Rating NEMA 12
  • Mounting Panel
Power Meter, 120/480VAC, 125/250VDC Input Voltage, 3 Phase, 0.5 Amps, Accuracy: ±0.30%
US2:ENCL3224001TCX
120/480VAC, 125/250VDC
0.5
+/-0.30%
120 to 600V
Power, Voltage, Frequency
NEMA 1
Flush

$2,,580.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $2,,580.00 / each

Technical Specs

  • Item Power Meter
  • Input Voltage 120/480VAC, 125/250VDC
  • Amps 0.5
  • Hz 50/60
  • Accuracy +/-0.30%
  • Display LCD
  • Meter Range 120 to 600V
  • Measures Power, Voltage, Frequency
  • Enclosure Rating NEMA 1
  • Mounting Flush
Power Meter, 120/480VAC, 125/250VDC Input Voltage, 3 Phase, 0.5 Amps, Accuracy: ±0.30%
US2:ENCL4224001TCX
120/480VAC, 125/250VDC
0.5
+/-0.30%
120 to 600V
Power, Voltage, Frequency
NEMA 1
Flush

$4,,700.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $4,,700.00 / each

Technical Specs

  • Item Power Meter
  • Input Voltage 120/480VAC, 125/250VDC
  • Amps 0.5
  • Hz 50/60
  • Accuracy +/-0.30%
  • Display LCD
  • Meter Range 120 to 600V
  • Measures Power, Voltage, Frequency
  • Enclosure Rating NEMA 1
  • Mounting Flush
Power Meter, 120/480VAC, 125/250VDC Input Voltage, 3 Phase, 0.5 Amps, Accuracy: ±0.35%
US2:ENCL4248001TCX
120/480VAC, 125/250VDC
0.5
+/-0.35%
120 to 600V
Power, Voltage, Frequency
NEMA 1
Flush

$5,,160.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5,,160.00 / each

Technical Specs

  • Item Power Meter
  • Input Voltage 120/480VAC, 125/250VDC
  • Amps 0.5
  • Hz 50/60
  • Accuracy +/-0.35%
  • Display LCD
  • Meter Range 120 to 600V
  • Measures Power, Voltage, Frequency
  • Enclosure Rating NEMA 1
  • Mounting Flush
Power Meter, 120/480VAC, 125/250VDC Input Voltage, 3 Phase, 0.5 Amps, Accuracy: ±1.00%
US2:ENCL3148001TCX
120/480VAC, 125/250VDC
0.5
+/-1.00%
120 to 480V
Power, Voltage, Frequency
NEMA 1
Flush

$2,,210.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $2,,210.00 / each

Technical Specs

  • Item Power Meter
  • Input Voltage 120/480VAC, 125/250VDC
  • Amps 0.5
  • Hz 50/60
  • Accuracy +/-1.00%
  • Display LCD
  • Meter Range 120 to 480V
  • Measures Power, Voltage, Frequency
  • Enclosure Rating NEMA 1
  • Mounting Flush
Power Meter, 240VAC Input Voltage, 3 Phase, 0.5 Amps, Accuracy: ±1.00%
US2:ENCL3124001TCX
240VAC
0.5
+/-1.00%
120 to 480V
Power, Voltage, Frequency
NEMA 1
Panel

$1,,732.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $1,,732.00 / each

Technical Specs

  • Item Power Meter
  • Input Voltage 240VAC
  • Amps 0.5
  • Hz 50/60
  • Accuracy +/-1.00%
  • Display LCD
  • Meter Range 120 to 480V
  • Measures Power, Voltage, Frequency
  • Enclosure Rating NEMA 1
  • Mounting Panel
Power Meter, 480VAC Input Voltage, 3 Phase, 0.5 Amps, Accuracy: ±0.30%
US2:ENCL3248001TCX
480VAC
0.5
+/-0.30%
120 to 600V
Power, Voltage, Frequency
NEMA 1
Panel

$3,,040.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $3,,040.00 / each

Technical Specs

  • Item Power Meter
  • Input Voltage 480VAC
  • Amps 0.5
  • Hz 50/60
  • Accuracy +/-0.30%
  • Display LCD
  • Meter Range 120 to 600V
  • Measures Power, Voltage, Frequency
  • Enclosure Rating NEMA 1
  • Mounting Panel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More