TP
SIEMENS

Shielded Yes, Ethernet Cable, Green

  • Item # 56JE29
  • My Part #
  • Mfr. Model # 6XV18404AH10
  • Catalog Page # N/A
  • UNSPSC # 0
Shielded Yes,  Ethernet Cable,  Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Communication Cables


$16.24 / each

Shipping: pkg of 20

Pickup: pkg of 20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Technical Specs

  • Item - Data Cable Power Limited and Communication Cable
  • Fire Rating - Data Cable Not Rated
  • Shielded Yes
  • Conductor Size - Data Cable 22 AWG
  • Jacket Color Green
  • NEC Article and Type Not Rated
  • Temp. Range -13 Degrees F to 158 Degrees F
  • Standards UL/ETL Listed, CE, RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms